Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 12x2x1.5, T1, A24-Q-V, Sgl PK
Mfr # 38046
Zoro # G4122577
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 2"
- Arbor Hole Size 1-1/2"
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 38046
- Zoro # G4122577
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1-1/2" |
Details
Item | Bench and Pedestal Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Abrasive Wheel Type | Type 1 |
Color | Brown |
Application | Heavy-Duty General Purpose Applications |
Abrasive Wheel Hardness | Q |
Abrasive Grit | 24 |
Max. RPM | 2200 |
Description
Item Grinding Whl,12x2x1.5,T1,A24-Q-V,Sgl PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Backup Pad 5" Grip (105GG)
- NORTON ABRASIVES Sanding Disc 80G 6" 50Pk (07660749246)
- 3M PSA Sanding Disc, SC, Open, 17in, 60G, PK12 (7007099634)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 80G, PK25 (71-047806K)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A36-O-V, Sgl PK (38047)
- CGW ABRASIVES Grinding Whl, 16x4x10, T1, 94A80-L-V18 (35233)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34321)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ60-J8-V32A (34486)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC60IV, Sg PK (38516)
- CGW ABRASIVES Surf Grinding Whl, 12x1x5, T1, AZ46-H8-V32A (34419)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1-1/4, AO, 46G, PK5 (66252836380)
- Cgw Abrasives Straight Grinding Wheels