Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 12x1x3, T1, PA46-J8-V
Mfr # 58034
Zoro # G4122437
Sold in multiples of 2 for $138.78
$138.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 1"
- Arbor Hole Size 3"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 58034
- Zoro # G4122437
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 3" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Pink |
Abrasive Wheel Hardness | J |
Abrasive Grit | 46 |
Application | General Purpose, Tool Room Sharpening Applications |
Max. RPM | 2228 |
Description
Item Grinding Whl,12x1x3,T1,PA46-J8-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 5" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58308)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, CA, 46G, Med, Blue (66253160401)
- TANIS VolumetricFlaskWire Brush, Wht, 5", Natural (06186)
- HYDE WIRE BRUSH SS 11.75""L (46831)
- CGW ABRASIVES Grinding Whl, 14x2x5, R/1-8x1, 32A60-K8-V (37726)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC80IV, Sg PK (38517)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34212)
- CGW ABRASIVES Grinding Whl, 7x1x1-1/4, T5, RA60-J-V (59004)
- CGW ABRASIVES Grinding Whl, 10x1x1-1/4, T1, GC60IV, Sg PK (38519)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A46-M-V, Sgl PK (38023)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, CA, 46G, Blue (66253202842)
- Cgw Abrasives Straight Grinding Wheels