Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 12x1.5x1-1/4, T1, GC80I, Sg PK
Mfr # 38529
Zoro # G4122522
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 1-1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Silicon Carbide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 38529
- Zoro # G4122522
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1-1/4" |
Details
Item | Bench and Pedestal Wheel |
Thickness | 1-1/2" |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Color | Green |
Max. RPM | 2220 |
Abrasive Grit | 80 |
Application | For Carbide Grinding Applications |
Abrasive Wheel Hardness | I |
Description
Item Grinding Whl,12x1.5x1-1/4,T1,GC80I,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Disc Backup Pad, 4 1/2 in Dia, PK10 (88655)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 80 Grit (RFD-50A080)
- ZORO SELECT Sanding Belt, Coated, 3/8 in W, 13 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775794)
- PFERD 4" x 10 yd. Non-Woven Shop Roll - Aluminum oxide - 80 Grit (43515)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA60-JV (34604)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34310)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34226)
- CGW ABRASIVES Grinding Whl, 14x2x5, R/1-8x1, 32A60-K8-V (37726)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34213)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T5 (34235)
- NORTON ABRASIVES Toolroom Wheel, 14" x 2" x 5" (66253319937)
- Cgw Abrasives Straight Grinding Wheels