Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 10x1x1-1/4, T1, GC80IV, Sg PK
Mfr # 38520
Zoro # G4122069
Sold in multiples of 2 for $107.98
$107.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10"
- Thickness 1"
- Arbor Hole Size 1-1/4"
- Abrasive Material Silicon Carbide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 38520
- Zoro # G4122069
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 1-1/4" |
Details
Item | Bench and Pedestal Wheel |
Thickness | 1" |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Color | Green |
Max. RPM | 2483 |
Abrasive Wheel Hardness | I |
Abrasive Grit | 80 |
Application | Carbide Grinding Applications |
Description
Item Grinding Whl,10x1x1-1/4,T1,GC80IV,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UR, 2" dia. (7000045980)
- MIRKA Sanding Belt, 4" W, 24" L, 60 Grit, Hiolit X (57-4-24-060T)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 7/16" x 1" x 1/4" Shank - SF-4 (24712)
- DYNABRADE Vacuum, Disc Pad, 8" dia. (56235)
- CGW ABRASIVES Grinding Whl, 6x1x1, T1, GC60IV, Sg PK (38507)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5, WA46-I-V (34648)
- CGW ABRASIVES Surf Grinding Whl, 12x1x5, T1, AZ46-H8-V32A (34419)
- CGW ABRASIVES Grinding Whl, 14x2x5, PA46-I8-V (58046)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, A36OV, Sg PK (38052)
- CGW ABRASIVES Grinding Whl, 7x1x1-1/4, T5, RA60-J-V (59004)
- FLEXOVIT REINFORCED GRINDING WHEEL HIGH (F0179)
- Cgw Abrasives Straight Grinding Wheels