Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 10x1x1-1/4, T1, A60-M-V, Sg PK
Mfr # 38029
Zoro # G4122087
Sold in multiples of 2 for $89.78
$89.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10"
- Thickness 1"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 38029
- Zoro # G4122087
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 1-1/4" |
Details
Item | Bench and Pedestal Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Brown |
Abrasive Grit | 60 |
Application | General Purpose |
Max. RPM | 2483 |
Abrasive Wheel Hardness | M |
Description
Item Grinding Whl,10x1x1-1/4,T1,A60-M-V,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS AUTOMOTIVE Meguiar's® Unigrit® Finishing Paper, 2000 Grade (S2025)
- NORTON ABRASIVES Cut-Off Wheel, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252838464)
- 3M Flap Disc, Type 27, 4 1/2 in x 7/8 in, Ceramic, 40 Grit, Fiberglass Bk, Std Density, 769F (7100177446)
- MAKITA X-LOCK 5x1/4x 7/8" General Purpose (E-00452)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, PA46-J8-V (58006)
- CGW ABRASIVES Grinding Whl, 14x2x5, R/2-8x3/8 (37752)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, GC80IV, Sg PK (38532)
- CGW ABRASIVES Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-K-V (34674)
- CGW ABRASIVES Grinding Whl, 20x2x12, T1, 94A60-K-V18 (35241)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, 32A46-I8-V (37701)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 60G, Med (66253364239)
- Cgw Abrasives Straight Grinding Wheels