Shop All Depressed Center Wheels
Cgw Abrasives
General Purpose Thin Depressed Center Wheel, 7 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, Z
Mfr # 45008
Zoro # G409035112
product price: $4.39
/ea
Sold in multiples of 25 for $109.75
$109.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 45008
- Zoro # G409035112
- UPC # 655332450087
- Country of Origin United States
- Category Depressed Center Wheels
Description
CGW Depressed Center Wheel, General Purpose Thin, 7 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 60 Grit, Medium Grade, Zirconia Alumina Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resin Bond, Applicable Materials: Aluminum Alloy, Angle Iron, Brass, Bronze, Copper, High Tensile Steel Iron Steel Bar, Metal Decking and Cable, Non-Ferrous Metals, Pipe Line, Stainless Steel Sheet, Stainless Steel Bar and Titanium, Wheel Hardness: S, Black Wheel, Yes Reinforced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE 2" Dia. 80 grit Tapered Bristle Disc (7000000743)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149544)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41491)
- DEVOUR 7" PREMIUM Diamond ALL PURPOSE (NT070AP)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27 (45002)
- CGW ABRASIVES Depressed Ctr Whl, 5x0.045x5/8-11, T27 (45142)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x5/8-11, T27 (37530)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x7/8, T27 (35620)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27, Al (45004)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x7/8, 36GT27 (49752)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (23334)
- Cgw Abrasives Depressed Center Wheels