Shop All Depressed Center Wheels
Cgw Abrasives
General Purpose Thin Depressed Center Wheel, 4 in Dia x 0.045 in THK, 5/8 in Center Hole, 60 Grit, Z
Mfr # 45001
Zoro # G809034982
product price: $1.85
/ea
Sold in multiples of 25 for $46.25
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 45001
- Zoro # G809034982
- UPC # 655332450018
- Country of Origin United States
- Category Depressed Center Wheels
Description
CGW Depressed Center Wheel, General Purpose Thin, 4 in Wheel Diameter, 0.045 in Wheel Thickness, 5/8 in Center Hole, Arbor Connector, 60 Grit, Medium Grade, Zirconia Alumina Abrasive, Wheel Type Number: Type 27, 19000 rpm Maximum, Resin Bond, Applicable Materials: Aluminum Alloy, Angle Iron, Brass, Bronze, Copper, High Tensile Steel Iron Steel Bar, Metal Decking and Cable, Non-Ferrous Metals, Pipe Line, Stainless Steel Sheet, Stainless Steel Bar and Titanium, Wheel Hardness: S, Black Wheel, Yes Reinforced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (84287)
- VSM Abrasive Belt, 40 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 40 Grit, Coarse, Zirconia, ZK713X (213889)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P180, 1/RL (23-584-180)
- S AND H INDUSTRIES ALC 40199 Relieving Bronze Valve, Bronze (40199)
- CGW ABRASIVES Depressed Ctr Whl, 6x1/4x7/8, T27 (45039)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (35626)
- CGW ABRASIVES Depressed Ctr Whl, 7x1/4x5/8-11, T27 (35643)
- CGW ABRASIVES Depressed Ctr Whl, 5x0.045x5/8-11, T27 (45142)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27, Al (45004)
- CGW ABRASIVES Depressed Ctr Whl, 5x0.045x7/8, T27 (45006)
- ZORO SELECT CutOff&GrindWhl, 7/8"CN, UnthreadHle (66252850568)
- Cgw Abrasives Depressed Center Wheels