Shop All Depressed Center Wheels
Cgw Abrasives
Flat Thin Depressed Center Wheel, 6 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, White Alumin
Mfr # 45017
Zoro # G509034909
product price: $3.29
/ea
Sold in multiples of 25 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 45017
- Zoro # G509034909
- UPC # 655332450179
- Country of Origin United States
- Category Depressed Center Wheels
Description
CGW Depressed Center Wheel, Flat Thin, 6 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 60 Grit, Medium Grade, White Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 10200 rpm Maximum, Resin Bond, Applicable Materials: Stainless Steel Sheet, Stainless Steel Bars, Ferrous Metal, Angle Iron, Iron/Steel Bar and High Tensile Steel, Wheel Hardness: R, Black Wheel, Yes Reinforced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, 3/8" dia., 1/4" Shank, SM4 (15578)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 10"x1-1/4x1" 60g Fine (12E657)
- METABO Resin Fiber Disc 4 1/2" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655833000)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136199)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x7/8, 36GT27 (49752)
- CGW ABRASIVES Depressed Ctr Whl, 9x1/16x7/8, T27 (45047)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x5/8-11, T27 (45141)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27, Spr (45103)
- CGW ABRASIVES Depressed Ctr Whl, 6x0.045x7/8, T27, Spr (45098)
- CGW ABRASIVES CGW Abrasives 35622 Depressed Center Wheel 4-1/2" x 1/4" x 7/8" Type 27 24 Grit Aluminum Oxide (35622)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20060)
- Cgw Abrasives Depressed Center Wheels