Shop All Depressed Center Wheels
Cgw Abrasives
Flat Depressed Center Wheel, 7 in Dia x 1/8 in THK, 7/8 in Center Hole, 24 Grit, Aluminum Oxide Abra
Mfr # 35634
Zoro # G009032306
product price: $4.59
/ea
Sold in multiples of 10 for $45.90
$45.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 35634
- Zoro # G009032306
- UPC # 655332356341
- Country of Origin United States
- Category Depressed Center Wheels
Description
CGW Depressed Center Wheel, Flat, 7 in Wheel Diameter, 1/8 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8600 rpm Maximum, Resin Bond, Applicable Materials: Angle Iron, Iron/Steel Bar, Pipeline, Rail Cutting, Castings, Cast Steel, Gray Cast Iron, Metal Decking and Cable, Wall Studs, High Tensile Steel, Stainless Steel Sheets, Stainless Steel Bars, Wheel Hardness: R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727936)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Ceramic (20064)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 80 Grit (71-10916HEW)
- NORTON CO 4-1/2" x 4-1/2" ProSand Stick & Sand Sanding Sheet 150-Grit, PK 4 (05312)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x5/8-11, T27 (45141)
- CGW ABRASIVES Depressed Ctr Whl, 5x0.045x5/8-11, T27 (45142)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27, Spr (45103)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27 (45002)
- CGW ABRASIVES Depressed Ctr Whl, 5x0.045x7/8, T27 (45006)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/8, T27 C3 GRN (49751)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.045 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842180)
- Cgw Abrasives Depressed Center Wheels