Shop All Depressed Center Wheels
Cgw Abrasives
Flat Depressed Center Wheel, 7 in Dia x 1/8 in THK, 24 Grit, Zirconia Alumina Abrasive
Mfr # 35682
Zoro # G009032276
Sold in multiples of 10 for $94.90
$94.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 35682
- Zoro # G009032276
- UPC # 655332356822
- Country of Origin United States
- Category Depressed Center Wheels
Description
CGW Depressed Center Wheel, Flat, 7 in Wheel Diameter, 1/8 in Wheel Thickness, Arbor Connector, 24 Grit, Coarse Grade, Zirconia Alumina Abrasive, Wheel Type Number: Type 27, 8600 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals, Angle Iron, Iron and Steel Bar, Metal Decking and Cable, Pipe Line, High Tensile Steel, Stainless Steel Sheets, Stainless Steel Bars, Cast Steel and Gray Cast Iron, 5/8-11 Center Hole Thread Size, Wheel Hardness: T, Black Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 1-1/2" Wx150 ft.L, 50G, Brwn (66261127730)
- NORTON CO 5" ProSand Universal Hole Sanding Disc 120-Grit, PK 3 (03230)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529346)
- NORTON ABRASIVES Abrasive Roll, 2-3/4"Wx135 ft. L, 220G, Tan (66261131686)
- CGW ABRASIVES CGW Abrasives 35622 Depressed Center Wheel 4-1/2" x 1/4" x 7/8" Type 27 24 Grit Aluminum Oxide (35622)
- CGW ABRASIVES CGW Abrasives 35623 Depressed Center Wheel 4-1/2" x 1/4" x 5/8 - 11 Type 27 24 Grit Aluminium Oxide (35623)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/8, T27 C3 GRN (49751)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x5/8-11, 36GT27 (49753)
- CGW ABRASIVES Depressed Ctr Whl, 9x1/16x7/8, T27 (45047)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27 (35132)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370798)
- Cgw Abrasives Depressed Center Wheels