Shop All Depressed Center Wheels
Cgw Abrasives
Flat Depressed Center Wheel, 7 in Dia x 1/4 in THK, 24 Grit, White Aluminum Oxide Abrasive
Mfr # 35678
Zoro # G309032280
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 35678
- Zoro # G309032280
- UPC # 655332356785
- Country of Origin United States
- Category Depressed Center Wheels
Description
CGW Depressed Center Wheel, Flat, 7 in Wheel Diameter, 1/4 in Wheel Thickness, Arbor Connector, 24 Grit, Coarse Grade, White Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8600 rpm Maximum, Resin Bond, Applicable Materials: Angle Iron, Casting, Cast Steel, Ferrous Metals, Gray Cast Iron, High Tensile Steel, Iron/Steel Bar, Metal Decking and Cable, Pipeline Rail Cutting, Stainless Steel Sheet, Stainless Steel Bar and Wall Studs, 5/8-11 Center Hole Thread Size, Wheel Hardness: S, Black Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD ABRASIVES Small Diameter Cut-Off Wheel, 4 x .035 x 3/8 T1, PK50 (53403)
- DEWALT 7" x 5/8"-11 60g type 29 HP flap disc (DW8329)
- MERIT Qk Change Disc, ZircAlO, 3in, 60G, TR, PK50 (08834167117)
- MERIT Bore Polisher, B-305,180 Grit (08834154195)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x7/8, PH, T27, SC, 16G (49606)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (36109)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x7/8, 36GT27 (49752)
- CGW ABRASIVES Depressed Ctr Whl, 5x0.045x5/8-11, T27 (45142)
- CGW ABRASIVES Depressed Ctr Whl, 7x1/4x5/8-11, T27 (35641)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27 (35132)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P500)
- Cgw Abrasives Depressed Center Wheels