Shop All Depressed Center Wheels
Cgw Abrasives
Flat Depressed Center Wheel, 6 in Dia x 1/8 in THK, 7/8 in Center Hole, 24 Grit, Zirconia Alumina Ab
Mfr # 45212
Zoro # G009034973
product price: $3.29
/ea
Sold in multiples of 25 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 45212
- Zoro # G009034973
- UPC # 655332452128
- Country of Origin United States
- Category Depressed Center Wheels
Description
CGW Depressed Center Wheel, Flat, 6 in Wheel Diameter, 1/8 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Coarse Grade, Zirconia Alumina Abrasive, Wheel Type Number: Type 27, 10200 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals, Angle Iron, Iron Steel Bar, Metal Decking and Cable, Pipeline, Stainless Steel Sheet, Stainless Steel Bar, High Tensile Steel Casting Cast Steel and Gray Cast Iron, Wheel Hardness: T, Black Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, SC, 60G, Green (66252837190)
- NORTON ABRASIVES CutOff Wheel, NorZon, 26"x.109"x1-3/4" (69083166431)
- WEILER Wire Wheel Wire Brush, Arbor, 2", 7/16" W (97528)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 80 (A010012)
- CGW ABRASIVES Depressed Ctr Whl, 6x0.045x7/8, T27, Spr (45098)
- CGW ABRASIVES Depressed Ctr Whl, 6x1/4x7/8, T27 (35632)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/8, T27 C3 GRN (49751)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x7/8, PH, T27, SC, 16G (49606)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x7/8, T27 (35620)
- CGW ABRASIVES Depressed Ctr Whl, 7x5/32x7/8, 36G, T27 (49547)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.06 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253019115)
- Cgw Abrasives Depressed Center Wheels