Shop All Depressed Center Wheels
Cgw Abrasives
Flat Depressed Center Wheel, 6 in Dia x 1/8 in THK, 24 Grit, Zirconia Alumina Abrasive
Mfr # 45213
Zoro # G009034997
product price: $4.55
/ea
Sold in multiples of 10 for $45.50
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 45213
- Zoro # G009034997
- UPC # 655332452135
- Country of Origin United States
- Category Depressed Center Wheels
Description
CGW Depressed Center Wheel, Flat, 6 in Wheel Diameter, 1/8 in Wheel Thickness, Arbor Connector, 24 Grit, Coarse Grade, Zirconia Alumina Abrasive, Wheel Type Number: Type 27, 10200 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals, Angle Iron, Iron Steel Bar, Metal Decking and Cable, Pipeline, Stainless Steel Sheet, Stainless Steel Bar, High Tensile Steel Casting Cast Steel and Gray Cast Iron, 5/8-11 Center Hole Thread Size, Wheel Hardness: T, Black Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45160)
- ALC Ceramic Nozzle, Alc, 40cfm, 80 psi, 3/16" (40070)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046149)
- MARCO Blastmaster® 150 Pneumatic Remote Control Switch (1015000)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (37535)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x5/8-11, 36GT27 (49753)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x7/8, T27 (36107)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/32x7/8, 36GT27GRN (49543)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x7/8, AO, MRN Fn, T27 (53242)
- CGW ABRASIVES Depressed Ctr Whl, 5x0.045x5/8-11, T27 (45142)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 Z-TECH 7"x 1/4" x 7/8" 24 Grit Zirconium (22604)
- Cgw Abrasives Depressed Center Wheels