Shop All Depressed Center Wheels
Cgw Abrasives
Flat Depressed Center Wheel, 6 in Dia x 1/4 in THK, 24 Grit, White Aluminum Oxide Abrasive
Mfr # 45049
Zoro # G609034953
product price: $7.89
/ea
Sold in multiples of 10 for $78.90
$78.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 45049
- Zoro # G609034953
- UPC # 655332450490
- Country of Origin United States
- Category Depressed Center Wheels
Description
CGW Depressed Center Wheel, Flat, 6 in Wheel Diameter, 1/4 in Wheel Thickness, Arbor Connector, 24 Grit, Coarse Grade, White Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 10200 rpm Maximum, Resin Bond, Applicable Materials: Angle Iron, Casting, Cast Steel, Ferrous Metals, Gray Cast Iron, High Tensile Steel, Iron/Steel Bar, Metal Decking and Cable, Pipeline Rail Cutting, Stainless Steel Sheet, Stainless Steel Bar and Wall Studs, 5/8-11 Center Hole Thread Size, Wheel Hardness: S, Black Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 220 Grit (40317)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P120 Grit (05539529348)
- NAMPOWER BRUSH NAMPOWER ADD1503880 Abrasive Disc Brush, Dot Style, 150mm Diameter, 38mm Trim, 80 Grit (ADD1503880)
- VSM Abrasive Belt, 36 Grit, Zirc, 3 x 132", PK10, Coated, 3" W, 132" L, 36 Grit, Very Coarse, Zirconia (80402)
- CGW ABRASIVES Depressed Ctr Whl, 6x1/4x7/8, T27 (35632)
- CGW ABRASIVES CGW Abrasives 35622 Depressed Center Wheel 4-1/2" x 1/4" x 7/8" Type 27 24 Grit Aluminum Oxide (35622)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x5/8-11, T27 (45141)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27 (45002)
- CGW ABRASIVES Depressed Ctr Whl, 6x1/4x7/8, T27 (45039)
- CGW ABRASIVES Depressed Ctr Whl, 6x0.045x7/8, T27, Spr (45098)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 7" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22634)
- Cgw Abrasives Depressed Center Wheels