Shop All Depressed Center Wheels
Cgw Abrasives
Flat Depressed Center Wheel, 5 in Dia x 1/8 in THK, 24 Grit, Aluminum Oxide Abrasive
Mfr # 45200
Zoro # G209034940
product price: $3.55
/ea
Sold in multiples of 25 for $88.75
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 45200
- Zoro # G209034940
- UPC # 655332452005
- Country of Origin United States
- Category Depressed Center Wheels
Description
CGW Depressed Center Wheel, Flat, 5 in Wheel Diameter, 1/8 in Wheel Thickness, Arbor Connector, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals, Angle Iron, Iron Steel Bar, Metal Decking and Cable, Pipeline, Wall Studs, Stainless Steel Sheets, Stainless Steel Bars, High Tensile Steel Castings Aluminum Alloy, Copper, Brass, Bronze and Titanium, 5/8-11 Center Hole Thread Size, Wheel Hardness: T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399053)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B450)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 3/8 (19D793)
- WEILER Double Spiral Brush, Power, 0.75"dia. (91097)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/32x7/8, 36GT27GRN (49543)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/32x5/8-11, 36GT27 (49544)
- CGW ABRASIVES Depressed Ctr Whl, 5x0.045x7/8, T27 (45006)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x7/8, 36GT27 (49752)
- CGW ABRASIVES CGW Abrasives 35622 Depressed Center Wheel 4-1/2" x 1/4" x 7/8" Type 27 24 Grit Aluminum Oxide (35622)
- CGW ABRASIVES Depressed Ctr Whl, 7x1/4x5/8-11, T27 (35643)
- DEWALT 9" x 1/4" x 5/8"-11 XP Grinding wheel (DW8833)
- Cgw Abrasives Depressed Center Wheels