Shop All Depressed Center Wheels
Cgw Abrasives
Flat Depressed Center Wheel, 5 in Dia x 1/8 in THK, 24 Grit, Aluminum Oxide Abrasive
Mfr # 35676
Zoro # G809032384
product price: $4.85
/ea
Sold in multiples of 10 for $48.50
$48.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 35676
- Zoro # G809032384
- UPC # 655332356761
- Country of Origin United States
- Category Depressed Center Wheels
Description
CGW Depressed Center Wheel, Flat, 5 in Wheel Diameter, 1/8 in Wheel Thickness, Arbor Connector, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 12250 rpm Maximum, Resin Bond, Applicable Materials: Angle Iron, Iron/Steel Bar, Pipeline, Rail Cutting, Castings, Cast Steel, Gray Cast Iron, Metal Decking and Cable, Wall Studs, High Tensile Steel, Stainless Steel Sheets, Stainless Steel Bars, 5/8-11 Center Hole Thread Size, Wheel Hardness: R, Black Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 60 Grit (71-10855AF)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia - 5 Holes PSA/Adhesive Back Sanding Pad Replaces Porter Cable 13901 (RSP30)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 Grit, 7/8 (66254400256)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D, SD-42L3, 1/8 (10550)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27 (35132)
- CGW ABRASIVES Depressed Ctr Whl, 6x1/4x7/8, T27 (45039)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/32x5/8-11, 36GT27 (49544)
- CGW ABRASIVES Depressed Ctr Whl, 9x1/16x7/8, T27 (45047)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x7/8C/Z, T27 (35624)
- CGW ABRASIVES Depressed Ctr Whl, 7x5/32x7/8, 36G, T27 (49547)
- CONTINENTAL ABRASIVES 6" x 1/4" x 5/8-11" Signature T27 Depressed Center Grinding Wheel (A5-10601472)
- Cgw Abrasives Depressed Center Wheels