Shop All Depressed Center Wheels
Cgw Abrasives
Flat Depressed Center Wheel, 5 in Dia x 1/4 in THK, 24 Grit, White Aluminum Oxide Abrasive
Mfr # 37531
Zoro # G109032398
product price: $6.95
/ea
Sold in multiples of 10 for $69.50
$69.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 37531
- Zoro # G109032398
- UPC # 655332375311
- Country of Origin United States
- Category Depressed Center Wheels
Description
CGW Depressed Center Wheel, Flat, 5 in Wheel Diameter, 1/4 in Wheel Thickness, Arbor Connector, 24 Grit, Coarse Grade, White Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 12300 rpm Maximum, Resin Bond, Applicable Materials: Angle Iron, Casting, Cast Steel, Ferrous Metals, Gray Cast Iron, High Tensile Steel, Iron/Steel Bar, Metal Decking and Cable, Pipeline Rail Cutting, Stainless Steel Sheet, Stainless Steel Bar and Wall Studs, 5/8-11 Center Hole Thread Size, Wheel Hardness: S, Black Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20165)
- WEILER Spiral Wire Brush Tool, Stainless Steel, 1/2" (97937)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 220 Grit (40308)
- VSM Abrasive Belt, 120 G, Cer, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Ceramic, XK870X, Red (283489)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (37535)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/32x5/8-11, 36GT27 (49544)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x3/32.094x7/8, T27 (45218)
- CGW ABRASIVES Depressed Ctr Whl, 7x5/32x7/8, 36G, T27 (49547)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27 (35132)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (36109)
- 3M Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic Grain (7100245020)
- Cgw Abrasives Depressed Center Wheels