Shop All Depressed Center Wheels
Cgw Abrasives
Flat Depressed Center Wheel, 4-1/2 in Dia x 1/8 in THK, 24 Grit, Zirconia Alumina Abrasive
Mfr # 35665
Zoro # G909032345
product price: $6.75
/ea
Sold in multiples of 10 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 35665
- Zoro # G909032345
- UPC # 655332356655
- Country of Origin United States
- Category Depressed Center Wheels
Description
CGW Depressed Center Wheel, Flat, 4-1/2 in Wheel Diameter, 1/8 in Wheel Thickness, Arbor Connector, 24 Grit, Coarse Grade, Zirconia Alumina Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals, Angle Iron, Iron and Steel Bar, Metal Decking and Cable, Pipe Line, High Tensile Steel, Stainless Steel Sheets, Stainless Steel Bars, Cast Steel and Gray Cast Iron, 5/8-11 Center Hole Thread Size, Wheel Hardness: T, Black Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Vitrified Mounted Point, 5/16 x1/2in, 60G (61463624511)
- FLEX-HONE TOOL GBD50032 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD50032)
- PFERD A11 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE (31062)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P100 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727553)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (35626)
- CGW ABRASIVES Depressed Ctr Whl, 6x0.045x7/8, T27, Spr (45098)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/8-11, AO, MRN, T27 (53243)
- CGW ABRASIVES Depressed Ctr Whl, 5x0.045x7/8, T27 (45006)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x3/32.094x7/8, T27 (45218)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/32x7/8, 36GT27GRN (49543)
- DEWALT 7" X 1/8" X 5/8"-11 XP Grinding wheel (DW8825)
- Cgw Abrasives Depressed Center Wheels