Shop All Depressed Center Wheels
Cgw Abrasives
Flat Depressed Center Wheel, 4-1/2 in Dia x 1/4 in THK, 24 Grit, White Aluminum Oxide Abrasive
Mfr # 35674
Zoro # G109032411
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 35674
- Zoro # G109032411
- UPC # 655332356747
- Country of Origin United States
- Category Depressed Center Wheels
Description
CGW Depressed Center Wheel, Flat, 4-1/2 in Wheel Diameter, 1/4 in Wheel Thickness, Arbor Connector, 24 Grit, Coarse Grade, White Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Angle Iron, Casting, Cast Steel, Ferrous Metals, Gray Cast Iron, High Tensile Steel, Iron/Steel Bar, Metal Decking and Cable, Pipeline Rail Cutting, Stainless Steel Sheet, Stainless Steel Bar and Wall Studs, 5/8-11 Center Hole Thread Size, Wheel Hardness: S, Black Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Super Finish Mini Flap Wheel2 x 1 x 1/4 (08834130778)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 80 G (8516035)
- SP AIR Carbide Burrs 4Pc Set (SP-4BS)
- FLEX-HONE TOOL BC55M32 FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC55M32)
- CGW ABRASIVES Depressed Ctr Whl, 5x0.045x7/8, T27 (45006)
- CGW ABRASIVES Depressed Ctr Whl, 7x5/32x7/8, 36G, T27 (49547)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x7/8, 36GT27 (49752)
- CGW ABRASIVES Depressed Ctr Whl, 7x1/4x5/8-11, T27 (35643)
- CGW ABRASIVES Depressed Ctr Whl, 5x0.045x5/8-11, T27 (45142)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/32x5/8-11, 36GT27 (49544)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - ZIRKON SG CAST+STEEL - Type 27 (61603)
- Cgw Abrasives Depressed Center Wheels