Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 6x2x1, Unmounted, FW, 40G
Mfr # 41065
Zoro # G4121000
Sold in multiples of 5 for $172.95
$172.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 40
- Width 2"
- Abrasive Material Aluminum Oxide
- Max RPM 5,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 41065
- Zoro # G4121000
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 2" |
Arbor Hole Size | 1" |
Details
Item | Unmounted Flap Wheel |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Max RPM | 5,000 rpm |
Mounting Type | Arbor Hole |
Description
Flap Whl,6x2x1,Unmounted,FW,40G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Tree, 7/16 In, 1/4 Shank (310-002119)
- 3M Hookit Disc Pad 07394, 178 mm x 25 mm M14-2.0 Internal, 1/pk (07394)
- GATOR GRIT Gator 11 in. L X 9 in. W 320 Grit Silicon Carbide Waterproof Sandpaper (3282)
- ASTRO PNEUMATIC PADS 2" SURFACE PREP MEDIUM BAG OF 25 (AO20MSP)
- CGW ABRASIVES Flap Whl, 3x1x1/4, Med, 80G (36212)
- CGW ABRASIVES CGW Abrasives 39934 Flap Wheel 2" x 1/4" x 1" 120 Grit Aluminum Oxide (39934)
- CGW ABRASIVES Flap Whl, 2x1.5x1/4, A/O, 40G (40003)
- CGW ABRASIVES Flap Whl, 3/4x3/4x1/4, A/O, 60G (37098)
- CGW ABRASIVES Flap Whl, 3/4x3/4x1/4, A/O, 120G (37100)
- CGW ABRASIVES CGW Abrasives 421-39948 3X1X1-4 Alum Oxide 60 Grit Flap Wheel (421-39948)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 320G (11399)
- Cgw Abrasives Flap Wheels