Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 6x2x1, Unmounted, FW, 120G
Mfr # 41069
Zoro # G4120991
product price: $45.29
/ea
Sold in multiples of 5 for $226.45
$226.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 120
- Width 2"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 41069
- Zoro # G4120991
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 2" |
Arbor Hole Size | 1" |
Details
Item | Unmounted Flap Wheel |
Grit | 120 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Max RPM | 5,000 rpm |
Mounting Type | Arbor Hole |
Description
Flap Whl,6x2x1,Unmounted,FW,120G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-105558)
- 3M Disc Pad Face Plate Hub, 4.5 in D, PK10 (86100)
- UNITED ABRASIVES/SAIT SAIT 06387 Non-Threaded Regular Twist Knot Wheels (Stainless Steel), 6" Dia x .016" Wire Size x 5/8", 1/2" Arbor, 1-Pack (06387)
- METABO Flap Disc 6" Flapper Plus 80 5/8"-11 T27 Fiberglass (629476000)
- CGW ABRASIVES CGW Abrasives 39948 Flap Wheel 3" x 1/4" x 1" 60 Grit Aluminum Oxide (39948)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 80G (39933)
- CGW ABRASIVES Flap Whl, 1.5x1x1/4, A/O, 60G (39921)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 40G (39907)
- CGW ABRASIVES Flap Whl, 3x1x1/4, A/O, 40G (39947)
- CGW ABRASIVES Flap Whl, 1.5x1x1/4, A/O, 40G (39920)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137114)
- Cgw Abrasives Flap Wheels