Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 6x1.5x1, Unmounted, FW, 60G
Mfr # 41056
Zoro # G4120818
product price: $30.69
/ea
Sold in multiples of 5 for $153.45
$153.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 60
- Width 1-1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 41056
- Zoro # G4120818
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 1-1/2" |
Arbor Hole Size | 1" |
Details
Item | Unmounted Flap Wheel |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Max RPM | 5,000 rpm |
Mounting Type | Arbor Hole |
Description
Flap Whl,6x1.5x1,Unmounted,FW,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P120 Grit (05539529348)
- PFERD 8" Crimped Wire Wheel - Wide Face - .014 CS Wire, 2" Keyed A.H. (81248)
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 107 in L, 80 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722775)
- FINISH 1ST PSA Sanding Disc, 6 In., 40 G, PK25 (8440035)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 40G (39907)
- CGW ABRASIVES CGW Abrasives 421-39948 3X1X1-4 Alum Oxide 60 Grit Flap Wheel (421-39948)
- CGW ABRASIVES Flap Whl, 1.5x1x1/4, A/O, 40G (39920)
- CGW ABRASIVES CGW Abrasives 421-37098 3-4X3-4X1-4 Ao 60 Flap Wheel (421-37098)
- CGW ABRASIVES CGW Abrasives 42302 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia (42302)
- CGW ABRASIVES CGW Abrasives 42342 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia (42342)
- DYNABRADE Belt, Coarse, 1"X24" (78006)
- Cgw Abrasives Flap Wheels