Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 3x.5x1/4, A/O, 60G
Mfr # 41018
Zoro # G4120039
Sold in multiples of 30 for $113.70
$113.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 60
- Width 1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 41018
- Zoro # G4120039
- Country of Origin Turkey
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1/2" |
Arbor Hole Size | No Arbor |
Details
Item | Firm Flap Wheel |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 20,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,3x.5x1/4,A/O,60G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.035"x3/8" (66243510628)
- 3M Paper Disc Roll, 5in.dia., P220, PK250 (7100010688)
- VSM Abrasive Belt, 40 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Zirconia, ZK713X (113427)
- PARAGON DIAMOND TOOLS 4'' x 7858 w 8 Segments Swirl Grinding Cup Wheel (SCW-4-8)
- CGW ABRASIVES 3-4 X 3-4 X 1-4 Ao 80 Flap Wheel Flap Wheels - 1 (421-37099)
- CGW ABRASIVES CGW Abrasives 42342 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia (42342)
- CGW ABRASIVES Flap Whl, 3x1x1/4, A/O, 40G (39947)
- CGW ABRASIVES CGW Abrasives 421-39948 3X1X1-4 Alum Oxide 60 Grit Flap Wheel (421-39948)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 60G (39908)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 40G (39907)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 60AO (52015)
- Cgw Abrasives Flap Wheels