Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 3x2x1/4, Med, Mrn
Mfr # 36460
Zoro # G4120398
product price: $14.69
/ea
Sold in multiples of 10 for $146.90
$146.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Width 2"
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 36460
- Zoro # G4120398
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 10,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,3x2x1/4,Med,Mrn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Siphon Feed Clear Hose (313221)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - SG INOX - Type 27 (61106)
- ALC Economy Light Kit (40338)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 36GC/Z, AO, Y Wt. (52714)
- CGW ABRASIVES CGW Abrasives 42344 Abrasive Flap Disc 4-1/2" x 7/8" 60 Grit Zirconia (42344)
- CGW ABRASIVES Flap Whl, 1x1x1/4-20, A/O, 40G (39964)
- CGW ABRASIVES Flap Whl, 2.5x1 .5x1/4, A/O, 60G (41121)
- CGW ABRASIVES Flap Whl, 1x1x1/4, Med, Mrn (36451)
- CGW ABRASIVES CGW Abrasives 421-39933 2X1X1-4 Alum Oxide 80 Grit Flap Wheel (421-39933)
- CGW ABRASIVES Flap Whl, 2x1x1/4, Med, 60G (36207)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 80 Grit, INOX (45478)
- Cgw Abrasives Flap Wheels