Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 3x2x1/4, Med, 60G
Mfr # 36215
Zoro # G4120413
Sold in multiples of 10 for $121.90
$121.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 60
- Width 2"
- Grade Medium
- Abrasive Type Non-Woven and Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 36215
- Zoro # G4120413
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 60 |
Grade | Medium |
Abrasive Type | Non-Woven and Coated |
Max RPM | 8,000 rpm |
Mounting Type | 1/4" Spindle Mount |
Series | Interleaf |
Description
Flap Whl,3x2x1/4,Med,60G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.062"x1/4" (66243411395)
- DEWALT 3" x 5/8"-11 HP .014 Carbon Crimp Wire Cup Brush (DW4920)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080523)
- NORTON ABRASIVES Cutoff Wheels (66252842000)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 80G (39933)
- CGW ABRASIVES CGW Abrasives 39908 Flap Wheel 1" x 1/4" x 1" 60 Grit Aluminum Oxide (39908)
- CGW ABRASIVES CGW Abrasives 39921 Flap Wheel 1-1/2" x 1/4" x 1" 60 Grit Aluminum Oxide (39921)
- CGW ABRASIVES Flap Whl, 1x1x1/4-20, A/O, 40G (39964)
- CGW ABRASIVES 3-4 X 3-4 X 1-4 Ao 80 Flap Wheel Flap Wheels - 1 (421-37099)
- CGW ABRASIVES Flap Whl, 6x2x1, Unmounted, FW, 120G (41069)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4-20 Shank, 180G (12220)
- Cgw Abrasives Flap Wheels