Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 3x2x1/4, A/O, 40G
Mfr # 41044
Zoro # G4120370
product price: $8.35
/ea
Sold in multiples of 20 for $167.00
$167.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 40
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 41044
- Zoro # G4120370
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Firm Flap Wheel |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 20,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,3x2x1/4,A/O,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS SN-61 Type SN Carbide Bur Inverted Taper Double Cut (5560123)
- ZORO SELECT Crimped Wire Cup Brush, 1" L Trim (66252838856)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252809376)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - ZIRKON SGP STEEL - Type 27 (61556)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 60G (39932)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 40G (39931)
- CGW ABRASIVES Flap Whl, 3x2x1/4, Med, 80G (36216)
- CGW ABRASIVES CGW Abrasives 39909 Flap Wheel 1" x 1/4" x 1" 80 Grit Aluminum Oxide (39909)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 80G (39933)
- CGW ABRASIVES Flap Whl, 1x1x1/4, Med, Mrn (36451)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 60 G (08834122024)
- Cgw Abrasives Flap Wheels