Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 3x1x1/4, V Fine, 180G
Mfr # 36214
Zoro # G4120319
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 180
- Width 1"
- Grade Very Fine
- Abrasive Type Non-Woven and Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 36214
- Zoro # G4120319
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 180 |
Grade | Very Fine |
Abrasive Type | Non-Woven and Coated |
Max RPM | 8,000 rpm |
Mounting Type | 1/4" Spindle Mount |
Series | Interleaf |
Description
Flap Whl,3x1x1/4,V Fine,180G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Pad, 2-3/4" X8" (57457)
- DEDECO SUNBURST MANDREL 1/4'' X 1/16'' 1/UNIT (1364)
- WALTER SURFACE TECHNOLOGIES Stringer Bead Wheel Brush Knot 6"x1/4", Material: Steel (13K604)
- VSM Abrasive Belt, 50 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 50 Grit, Coarse, Ceramic, XK870X (287208)
- CGW ABRASIVES Flap Whl, 2x1x1/4, V Fine, 180G (36210)
- CGW ABRASIVES Flap Whl, 3x2x1/4, A/O, 60G (39954)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 40G (39907)
- CGW ABRASIVES Flap Whl, 2.5x1 .5x1/4, A/O, 60G (41121)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 120G (39910)
- CGW ABRASIVES CGW Abrasives 421-39948 3X1X1-4 Alum Oxide 60 Grit Flap Wheel (421-39948)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46229)
- Cgw Abrasives Flap Wheels