Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 3x1x1/4, V Fine, 120G
Mfr # 36213
Zoro # G4120328
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 120
- Width 1"
- Grade Very Fine
- Abrasive Type Non-Woven and Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 36213
- Zoro # G4120328
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 120 |
Grade | Very Fine |
Abrasive Type | Non-Woven and Coated |
Max RPM | 8,000 rpm |
Mounting Type | 1/4" Spindle Mount |
Series | Interleaf |
Description
Flap Whl,3x1x1/4,V Fine,120G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Nl Band 1 X 2 60 (76789)
- POWERBUILT 4-1/2" Flat Metal Cutting Wheel (642632)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, SC, PK100 (66254487397)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-001936)
- CGW ABRASIVES Flap Whl, 3x1x1/4, V Fine, 180G (36214)
- CGW ABRASIVES Flap Whl, 1.5x1x1/4, A/O, 40G (39920)
- CGW ABRASIVES CGW Abrasives 421-39933 2X1X1-4 Alum Oxide 80 Grit Flap Wheel (421-39933)
- CGW ABRASIVES Flap Whl, 3x1x1/4, Med, 80G (36212)
- CGW ABRASIVES Flap Whl, 3x2x1/4, A/O, 60G (39954)
- CGW ABRASIVES Flap Whl, 3x2x1/4, Med, Mrn (36460)
- CGW ABRASIVES Flap Whl, 3/4x3/4x1/4, A/O, 120G (37100)
- Cgw Abrasives Flap Wheels