Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 3x1x1/4, Med, 80G
Mfr # 36212
Zoro # G4120291
product price: $10.49
/ea
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 80
- Width 1"
- Grade Medium
- Abrasive Type Non-Woven and Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 36212
- Zoro # G4120291
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 80 |
Grade | Medium |
Abrasive Type | Non-Woven and Coated |
Max RPM | 8,000 rpm |
Mounting Type | 1/4" Spindle Mount |
Series | Interleaf |
Description
Flap Whl,3x1x1/4,Med,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD40012 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD40012)
- MAKITA Blade Guard Assembly (122820-3)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 6" dia (66261123574)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 60 Grit, 7 in (66254468384)
- CGW ABRASIVES Flap Whl, 3x2x1/4, A/O, 40G (41044)
- CGW ABRASIVES CGW Abrasives 39921 Flap Wheel 1-1/2" x 1/4" x 1" 60 Grit Aluminum Oxide (39921)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 80G (39909)
- CGW ABRASIVES Flap Whl, 1x1x1/4, Med, Mrn (36451)
- CGW ABRASIVES CGW Abrasives 42324 Abrasive Flap Disc 4-1/2" x 7/8" 60 Grit Zirconia (42324)
- CGW ABRASIVES Flap Whl, 2.5x1 .5x1/4, A/O, 60G (41121)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 40G (39931)
- Cgw Abrasives Flap Wheels