Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 3x1x1/4, Med, 60G
Mfr # 36211
Zoro # G4120142
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 60
- Width 1"
- Grade Medium
- Abrasive Type Non-Woven and Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 36211
- Zoro # G4120142
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 60 |
Grade | Medium |
Abrasive Type | Non-Woven and Coated |
Max RPM | 8,000 rpm |
Mounting Type | 1/4" Spindle Mount |
Series | Interleaf |
Description
Flap Whl,3x1x1/4,Med,60G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4" Stringer Bead Twist Wire Wheel, 5/8"-11 (A-98485)
- PFERD Felt Point Conical Pointed - 3/8" x 3/4" - 1/8" Shank, Medium Grade (48571)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 12"x7/64"x1" (66252843250)
- VSM Abrasive Belt, 36 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 36 Grit, Very Coarse, Aluminum Oxide (127081)
- CGW ABRASIVES Flap Whl, 2x1.5x1/4, A/O, 40G (40003)
- CGW ABRASIVES CGW Abrasives 39948 Flap Wheel 3" x 1/4" x 1" 60 Grit Aluminum Oxide (39948)
- CGW ABRASIVES Flap Whl, 1.5x1x1/4, A/O, 60G (39921)
- CGW ABRASIVES Flap Whl, 1x1x1/4, Med, Mrn (36451)
- CGW ABRASIVES Flap Whl, 3x1x1/4, Med, 80G (36212)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 60G (39932)
- MERIT Flap Wheel, 3/4 Dia, 3/8 W, Shk 1/8, 120 (08834137562)
- Cgw Abrasives Flap Wheels