Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 3x1x1/4, A/O, 40G
Mfr # 39947
Zoro # G4120188
product price: $4.89
/ea
Sold in multiples of 30 for $146.70
$146.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 40
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 39947
- Zoro # G4120188
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Firm Flap Wheel |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 20,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,3x1x1/4,A/O,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100067076)
- PFERD 4 x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 1 (63502)
- CENTURY DRILL & TOOL Knotted Drill End Brush, 1 in., Coarse (76202)
- DIABLO 21 in. L X 3 in. W Premium Zirconium Blend Sanding Belt 36 Grit Ultra Coarse 5 pk (DCB321036S05G)
- CGW ABRASIVES CGW Abrasives 39949 Flap Wheel 3" x 1/4" x 1" 80 Grit Aluminum Oxide (39949)
- CGW ABRASIVES Flap Whl, 1x1x1/4-20, A/O, 40G (39964)
- CGW ABRASIVES 3-4 X 3-4 X 1-4 Ao 80 Flap Wheel Flap Wheels - 1 (421-37099)
- CGW ABRASIVES CGW Abrasives 42342 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia (42342)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 60G (39932)
- CGW ABRASIVES Flap Whl, 2x1x1/4, Med, 80G (36208)
- MERIT Flap Wheel, 1 Dia, 5/8 W, Shk 1/4-20, 60 (08834131001)
- Cgw Abrasives Flap Wheels