Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 3/4x3/4x1/4, A/O, 80G
Mfr # 37099
Zoro # G4119722
Sold in multiples of 50 for $147.50
$147.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Grit 80
- Width 3/4"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 37099
- Zoro # G4119722
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3/4" |
Width | 3/4" |
Arbor Hole Size | No Arbor |
Details
Item | Firm Flap Wheel |
Grit | 80 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,3/4x3/4x1/4,A/O,80G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, B 11 (151-29108)
- DEWALT 4-1/2" x 5/8"-11 80g type 27 HP flap disc (DW8358)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 2D (07494)
- ARC ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, 60, Predator Ambush (75-003013005)
- CGW ABRASIVES CGW Abrasives 39909 Flap Wheel 1" x 1/4" x 1" 80 Grit Aluminum Oxide (39909)
- CGW ABRASIVES CGW Abrasives 42324 Abrasive Flap Disc 4-1/2" x 7/8" 60 Grit Zirconia (42324)
- CGW ABRASIVES CGW Abrasives 39948 Flap Wheel 3" x 1/4" x 1" 60 Grit Aluminum Oxide (39948)
- CGW ABRASIVES Flap Whl, 3x2x1/4, Med, Mrn (36460)
- CGW ABRASIVES Flap Whl, 2.5x1 .5x1/4, A/O, 60G (41121)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 60G (39932)
- MERIT Flap Wheel, 6 In D, 2 In W, 1 In, 180 G (08834123038)
- Cgw Abrasives Flap Wheels