Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 2x2x1/4, A/O, 60G
Mfr # 39938
Zoro # G4119810
Sold in multiples of 30 for $158.70
$158.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 60
- Width 2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 39938
- Zoro # G4119810
- Country of Origin Turkey
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Firm Flap Wheel |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,2x2x1/4,A/O,60G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGAN Dagan SN-1 White Silica Sand; White (SN-1)
- NORTON ABRASIVES Single Grit Benchstone (61463685460)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002118)
- DICO PRODUCTS Tripoli Compound for Brass, Aluminum, pe (7100054)
- CGW ABRASIVES Flap Whl, 3x1x1/4, Med, 80G (36212)
- CGW ABRASIVES CGW Abrasives 39948 Flap Wheel 3" x 1/4" x 1" 60 Grit Aluminum Oxide (39948)
- CGW ABRASIVES Flap Whl, 1.5x1x1/4, A/O, 40G (39920)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 60G (39908)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 120G (39910)
- CGW ABRASIVES CGW Abrasives 39921 Flap Wheel 1-1/2" x 1/4" x 1" 60 Grit Aluminum Oxide (39921)
- PFERD Reducer Flanges for 4"-6" Flap Wheels (Pair) - 5/8" Arbor Hole (45721)
- Cgw Abrasives Flap Wheels