Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 2x1x1/4, V Fine, 180G
Mfr # 36210
Zoro # G4119512
product price: $7.65
/ea
Sold in multiples of 20 for $153.00
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 180
- Width 1"
- Grade Very Fine
- Abrasive Type Non-Woven and Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 36210
- Zoro # G4119512
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 180 |
Grade | Very Fine |
Abrasive Type | Non-Woven and Coated |
Max RPM | 11,000 rpm |
Mounting Type | 1/4" Spindle Mount |
Series | Interleaf |
Description
Flap Whl,2x1x1/4,V Fine,180G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Sanding Disc, 12 Cloth, 50GC/Z, AO, Y Wt. (52748)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1.25, CA, 46G, PK5 (66253044099)
- 3M CUBITRON Film Disc Roll, 5"x NH, 400+ C- weight (775L 883)
- DRILL AMERICA 3/16"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC14)
- CGW ABRASIVES CGW Abrasives 39908 Flap Wheel 1" x 1/4" x 1" 60 Grit Aluminum Oxide (39908)
- CGW ABRASIVES Flap Whl, 3/4x3/4x1/4, A/O, 120G (37100)
- CGW ABRASIVES CGW Abrasives 421-39948 3X1X1-4 Alum Oxide 60 Grit Flap Wheel (421-39948)
- CGW ABRASIVES CGW Abrasives 421-37098 3-4X3-4X1-4 Ao 60 Flap Wheel (421-37098)
- CGW ABRASIVES Flap Whl, 3/4x3/4x1/4, A/O, 60G (37098)
- CGW ABRASIVES CGW Abrasives 39949 Flap Wheel 3" x 1/4" x 1" 80 Grit Aluminum Oxide (39949)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 80G (11261)
- Cgw Abrasives Flap Wheels