Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 2x1x1/4, V Fine, 120G
Mfr # 36209
Zoro # G4119427
Sold in multiples of 20 for $157.80
$157.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 120
- Width 1"
- Grade Very Fine
- Abrasive Type Non-Woven and Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 36209
- Zoro # G4119427
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 120 |
Grade | Very Fine |
Abrasive Type | Non-Woven and Coated |
Max RPM | 11,000 rpm |
Mounting Type | 1/4" Spindle Mount |
Series | Interleaf |
Description
Flap Whl,2x1x1/4,V Fine,120G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Resin Mounted Point, 7/8 x 2in, 30G (61463616464)
- CENTURY DRILL & TOOL Century Drill 76047 Angle Grinder Cup Brush 4" Dia. Crimped Steel 0.0118" (76047)
- A E S INDUSTRIES BACKING PAD 5" 5/8 - 11 THREAD (AD51836)
- DEWALT Hook-and-Loop Sanding Disc, O.D. 5 in (DWE64233)
- CGW ABRASIVES CGW Abrasives 39908 Flap Wheel 1" x 1/4" x 1" 60 Grit Aluminum Oxide (39908)
- CGW ABRASIVES Flap Whl, 2x1x1/4, Med, 60G (36207)
- CGW ABRASIVES Flap Whl, 2x1x1/4, Med, 80G (36208)
- CGW ABRASIVES Flap Whl, 6x1x1, Unmounted, FW, 120G (41049)
- CGW ABRASIVES CGW Abrasives 39934 Flap Wheel 2" x 1/4" x 1" 120 Grit Aluminum Oxide (39934)
- CGW ABRASIVES CGW Abrasives 39921 Flap Wheel 1-1/2" x 1/4" x 1" 60 Grit Aluminum Oxide (39921)
- PFERD 3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45196)
- Cgw Abrasives Flap Wheels