Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 2x1x1/4, A/O, 80G
Mfr # 39933
Zoro # G4119488
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 80
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 39933
- Zoro # G4119488
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Firm Flap Wheel |
Grit | 80 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,2x1x1/4,A/O,80G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CW, 2" x 1/4" x 3/8", A36TWB (56131)
- NORTON ABRASIVES Sanding Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333431)
- METABO Flap Disc 4 1/2" Original Flapper 60 5/8"-11 T27 Fiberglass (629465000)
- UNITED ABRASIVES/SAIT SAIT 28105 Green Silicon Carbide Bench Wheel (Grade GC120) 6" x 1" x 1", 1-Pack (28105)
- CGW ABRASIVES Flap Whl, 3/4x3/4x1/4, A/O, 60G (37098)
- CGW ABRASIVES CGW Abrasives 421-39948 3X1X1-4 Alum Oxide 60 Grit Flap Wheel (421-39948)
- CGW ABRASIVES Flap Whl, 3x1x1/4, A/O, 40G (39947)
- CGW ABRASIVES CGW Abrasives 39921 Flap Wheel 1-1/2" x 1/4" x 1" 60 Grit Aluminum Oxide (39921)
- CGW ABRASIVES CGW Abrasives 39908 Flap Wheel 1" x 1/4" x 1" 60 Grit Aluminum Oxide (39908)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 40G (39907)
- MERIT Flap Wheel, AO, 2x1x1/4-20 Shank, 80G (08834131591)
- Cgw Abrasives Flap Wheels