Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 2x1x1/4, A/O, 60G
Mfr # 39932
Zoro # G4119381
product price: $3.19
/ea
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 60
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 39932
- Zoro # G4119381
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Firm Flap Wheel |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,2x1x1/4,A/O,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 16x2x8, T1, 94A60-L-V18 (35230)
- SCOTCH-BRITE Unitized Wheel, TR, 3" x 1/4" x NH, 2S FIN (DP-UW 890)
- WEILER Weiler 804-17955 2 in. Stem-Mounted Crimped Wire Radial Wheel; 0.008 in. Steel Fill (804-17955)
- HTI HOOK AND LOOP Wool Blend Buffing - 4" (HB-4375)
- CGW ABRASIVES Flap Whl, 6x1x1, Unmounted, FW, 120G (41049)
- CGW ABRASIVES CGW Abrasives 39921 Flap Wheel 1-1/2" x 1/4" x 1" 60 Grit Aluminum Oxide (39921)
- CGW ABRASIVES Flap Whl, 6x2x1, Unmounted, FW, 120G (41069)
- CGW ABRASIVES CGW Abrasives 42344 Abrasive Flap Disc 4-1/2" x 7/8" 60 Grit Zirconia (42344)
- CGW ABRASIVES Flap Whl, 2x1x1/4, V Fine, 180G (36210)
- CGW ABRASIVES CGW Abrasives 42324 Abrasive Flap Disc 4-1/2" x 7/8" 60 Grit Zirconia (42324)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 240 Grit (45075)
- Cgw Abrasives Flap Wheels