Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 2x1x1/4, A/O, 40G
Mfr # 39931
Zoro # G4119363
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 40
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 39931
- Zoro # G4119363
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Firm Flap Wheel |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,2x1x1/4,A/O,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO SH-2L6, SOLID CARB BUR SGL CUT - MAGNUM (7HX120SC)
- 3M Disc Pad Face Plate, 7 in D, Soft, PK10 (45194)
- HYDE WIRE BRUSH SS 8.75""L (46833)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A24N 6"x 1/4" x 7/8" 24 Grit Aluminum Oxide (20078)
- CGW ABRASIVES CGW Abrasives 42344 Abrasive Flap Disc 4-1/2" x 7/8" 60 Grit Zirconia (42344)
- CGW ABRASIVES CGW Abrasives 39934 Flap Wheel 2" x 1/4" x 1" 120 Grit Aluminum Oxide (39934)
- CGW ABRASIVES Flap Whl, 3x2x1/4, A/O, 40G (41044)
- CGW ABRASIVES CGW Abrasives 42342 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia (42342)
- CGW ABRASIVES CGW Abrasives 39948 Flap Wheel 3" x 1/4" x 1" 60 Grit Aluminum Oxide (39948)
- CGW ABRASIVES 3-4 X 3-4 X 1-4 Ao 80 Flap Wheel Flap Wheels - 1 (421-37099)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - 120 Grit SiC (45487)
- Cgw Abrasives Flap Wheels