Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 2x1.5x1/4, A/O, 40G
Mfr # 40003
Zoro # G4119269
product price: $3.59
/ea
Sold in multiples of 30 for $107.70
$107.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 40
- Width 1-1/2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 40003
- Zoro # G4119269
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1-1/2" |
Arbor Hole Size | No Arbor |
Details
Item | Firm Flap Wheel |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,2x1.5x1/4,A/O,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 60 Grit, Medium, Aluminum Oxide (121332)
- ZORO SELECT Industrial Grade Steel Wool, Medium, PK16 (2KJL1)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 80, TS, PK50 (66000223298)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843244)
- CGW ABRASIVES CGW Abrasives 42302 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia (42302)
- CGW ABRASIVES Flap Whl, 3x2x1/4, A/O, 60G (39954)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 40G (39931)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 120G (39910)
- CGW ABRASIVES Flap Whl, 6x1.5x1, Unmounted, FW, 60G (41056)
- CGW ABRASIVES Flap Whl, 3x1x1/4, A/O, 40G (39947)
- CS UNITEC Fleece Wheel, 600 Grit, 4in dia, 4-1/8in W (43601)
- Cgw Abrasives Flap Wheels