Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 2.5x1 .5x1/4, A/O, 80G
Mfr # 41122
Zoro # G4119083
Sold in multiples of 20 for $95.80
$95.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2-1/2"
- Grit 80
- Width 1-1/2"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 41122
- Zoro # G4119083
- Country of Origin Turkey
- Category Flap Wheels
Dimensions
Diameter | 2-1/2" |
Width | 1-1/2" |
Arbor Hole Size | No Arbor |
Details
Item | Firm Flap Wheel |
Grit | 80 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 20,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,2.5x1 .5x1/4,A/O,80G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7000120997)
- TENNANT Rotary Brush, 26 in Dia, Black (1027380)
- MIRKA Grip Disc, 6", P500, PK50 (23-622-500)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, CA, 60G, Sft, Blue (66253262595)
- CGW ABRASIVES Flap Whl, 3/4x3/4x1/4, A/O, 60G (37098)
- CGW ABRASIVES CGW Abrasives 39934 Flap Wheel 2" x 1/4" x 1" 120 Grit Aluminum Oxide (39934)
- CGW ABRASIVES CGW Abrasives 421-39933 2X1X1-4 Alum Oxide 80 Grit Flap Wheel (421-39933)
- CGW ABRASIVES CGW Abrasives 42302 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia (42302)
- CGW ABRASIVES 3-4 X 3-4 X 1-4 Ao 80 Flap Wheel Flap Wheels - 1 (421-37099)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 60G (39932)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45272)
- Cgw Abrasives Flap Wheels