Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 1x1x1/4, Med, Mrn
Mfr # 36451
Zoro # G4118602
Sold in multiples of 20 for $115.80
$115.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 36451
- Zoro # G4118602
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 12,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,1x1x1/4,Med,Mrn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Adapter 5/8"-11 UNC to 3/8"-24 UNF Nut (7746)
- MERIT FlapWheel, CA, 6 In Diax1 Wx1 In AH, 120G (08834123014)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Tapered, 1/4"x1/2"x1" (01V013)
- PFERD Coated Belt, Al/Oxd, 2-1/2"x60", 50 Grit, Coated, 2-1/2" W, 60" L, 50 Grit, Aluminum Oxide (49181)
- CGW ABRASIVES Flap Whl, 2x1x1/4, Med, 80G (36208)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 60G (39932)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 80G (39933)
- CGW ABRASIVES Flap Whl, 6x1.5x1, Unmounted, FW, 60G (41056)
- CGW ABRASIVES Flap Whl, 2.5x1 .5x1/4, A/O, 60G (41121)
- CGW ABRASIVES Flap Whl, 3x1x1/4, A/O, 40G (39947)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45273)
- Cgw Abrasives Flap Wheels