Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 1x1x1/4, A/O, 80G
Mfr # 39909
Zoro # G4118900
product price: $2.19
/ea
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 80
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 39909
- Zoro # G4118900
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Firm Flap Wheel |
Grit | 80 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,1x1x1/4,A/O,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3MM PINS RED 220 GRIT (A/O) 100/BX (1383)
- PFERD 1-3/16" x 1/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45009)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 3, 3in, Bluefire (77696090172)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7100017758)
- CGW ABRASIVES Flap Whl, 2x1x1/4, Med, 60G (36207)
- CGW ABRASIVES Flap Whl, 2x1x1/4, Med, 80G (36208)
- CGW ABRASIVES CGW Abrasives 39909 Flap Wheel 1" x 1/4" x 1" 80 Grit Aluminum Oxide (39909)
- CGW ABRASIVES Flap Whl, 6x1.5x1, Unmounted, FW, 60G (41056)
- CGW ABRASIVES Flap Whl, 3/4x3/4x1/4, A/O, 120G (37100)
- CGW ABRASIVES Flap Whl, 2.5x1 .5x1/4, A/O, 60G (41121)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x4" 120GR (07J452)
- Cgw Abrasives Flap Wheels