Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 1x1x1/4, A/O, 60G
Mfr # 39908
Zoro # G4118788
product price: $2.29
/ea
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 60
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 39908
- Zoro # G4118788
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Firm Flap Wheel |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,1x1x1/4,A/O,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10500252)
- DYNABRADE Non-Vacuum Disc Pad, 6" dia. (50632)
- PFERD A2 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (31010)
- WEILER 1/2" Power Tube Brush .005" Steel Wire Fill 1" Brush Length (21074V)
- CGW ABRASIVES 3-4 X 3-4 X 1-4 Ao 80 Flap Wheel Flap Wheels - 1 (421-37099)
- CGW ABRASIVES Flap Whl, 3x2x1/4, A/O, 40G (41044)
- CGW ABRASIVES CGW Abrasives 42302 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia (42302)
- CGW ABRASIVES CGW Abrasives 42342 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia (42342)
- CGW ABRASIVES Flap Whl, 3/4x3/4x1/4, A/O, 60G (37098)
- CGW ABRASIVES Flap Whl, 3x1x1/4, V Fine, 180G (36214)
- MERIT Flap Wheel, 3Inx1/2In, 20000, 40Grit (08834149833)
- Cgw Abrasives Flap Wheels