Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 1x1x1/4, A/O, 120G
Mfr # 39910
Zoro # G4118340
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 120
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 39910
- Zoro # G4118340
- Country of Origin Turkey
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Firm Flap Wheel |
Grit | 120 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,1x1x1/4,A/O,120G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 2-1/2in, 60G (61463624375)
- WEILER 4-1/2" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58306)
- PFERD 3/4" Miniature Mtd. Wheel Brush - 1/8" Stem, 600 Grit A/O (83221)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000045943)
- CGW ABRASIVES Flap Whl, 2x1.5x1/4, A/O, 40G (40003)
- CGW ABRASIVES CGW Abrasives 39909 Flap Wheel 1" x 1/4" x 1" 80 Grit Aluminum Oxide (39909)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 60G (39932)
- CGW ABRASIVES Flap Whl, 3x1x1/4, V Fine, 180G (36214)
- CGW ABRASIVES Flap Whl, 3x1x1/4, A/O, 40G (39947)
- CGW ABRASIVES Flap Whl, 3/4x3/4x1/4, A/O, 60G (37098)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45270)
- Cgw Abrasives Flap Wheels