Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 1x1x1/4-20, A/O, 40G
Mfr # 39964
Zoro # G4118690
original price:
$2.35
8% off
new price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 40
- Width 1"
- Abrasive Material Aluminum Oxide
- Max RPM 30,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 39964
- Zoro # G4118690
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Firm Flap Wheel |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Max RPM | 30,000 rpm |
Mounting Type | 1/4"-20 Threaded Shank |
Description
Flap Whl,1x1x1/4-20,A/O,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad (P-104506)
- UNEEDA Ekasand Sanding Disc Pad 5 Inch No hole, Low Profile, 4-Rivet Hook Face for Hook & Loop (P-101498)
- 3M Disc Pad, 5 in. (20352)
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-WDP-P3000-FSx1)
- CGW ABRASIVES Flap Whl, 6x1.5x1, Unmounted, FW, 60G (41056)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 80G (39933)
- CGW ABRASIVES Flap Whl, 3x2x1/4, A/O, 40G (41044)
- CGW ABRASIVES Flap Whl, 3x1x1/4, V Fine, 180G (36214)
- CGW ABRASIVES CGW Abrasives 39921 Flap Wheel 1-1/2" x 1/4" x 1" 60 Grit Aluminum Oxide (39921)
- CGW ABRASIVES Flap Whl, 1.5x1x1/4, A/O, 60G (39921)
- MERIT FlapWheel, CA, 8 In Diax1 In Wx1 In AH, 60G (08834123072)
- Cgw Abrasives Flap Wheels