Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 1.5x.5x1/4, A/O, 60G
Mfr # 39915
Zoro # G4118158
Sold in multiples of 50 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 60
- Width 1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 39915
- Zoro # G4118158
- Country of Origin Turkey
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1/2" |
Arbor Hole Size | No Arbor |
Details
Item | Firm Flap Wheel |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,1.5x.5x1/4,A/O,60G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P120 G, AlO, PK100 (66261131632)
- GESSWEIN Finishing Stone, 1/2"x1/4"x6", 220Grt, PK12 (406-6204)
- 3M 3M 55540 Stikit Paper Disc Roll 236U - 5" x NH P80 C-Weight, 100 Disc Roll (7000119535)
- CS UNITEC Clean Wheel, Medium Grit, 4in x 4in dia (47511)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 40G (39907)
- CGW ABRASIVES Flap Whl, 2x1x1/4, Med, 80G (36208)
- CGW ABRASIVES CGW Abrasives 39921 Flap Wheel 1-1/2" x 1/4" x 1" 60 Grit Aluminum Oxide (39921)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 60G (39932)
- CGW ABRASIVES CGW Abrasives 39949 Flap Wheel 3" x 1/4" x 1" 80 Grit Aluminum Oxide (39949)
- CGW ABRASIVES Flap Whl, 2x1.5x1/4, A/O, 40G (40003)
- MERIT Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 120 (08834137592)
- Cgw Abrasives Flap Wheels