Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 1.5x1x1/4, A/O, 40G
Mfr # 39920
Zoro # G4118447
Sold in multiples of 40 for $131.60
$131.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 40
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 39920
- Zoro # G4118447
- Country of Origin Turkey
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Firm Flap Wheel |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,1.5x1x1/4,A/O,40G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC 5in PAD VS PSA W/O HOLES (8940166665)
- NORTON ABRASIVES Grinding Plug w/Rnd Tip, 2 Dia, 20 Grit, ZA (66253344389)
- S AND H INDUSTRIES ALC 41910 Small Parts Tray, Steel (41910)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 6 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx6)
- CGW ABRASIVES Flap Whl, 3x2x1/4, A/O, 40G (41044)
- CGW ABRASIVES CGW Abrasives 42342 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia (42342)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 80G (39909)
- CGW ABRASIVES Flap Whl, 3x1x1/4, V Fine, 180G (36214)
- CGW ABRASIVES Flap Whl, 6x1x1, Unmounted, FW, 120G (41049)
- CGW ABRASIVES Flap Whl, 3/4x3/4x1/4, A/O, 120G (37100)
- WEILER 3/4" x 3/4" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30716)
- Cgw Abrasives Flap Wheels