Shop All Flap Discs
Cgw Abrasives
Flap Dsc, 5x7/8, V Fine, T29, Interleaf Flap
Mfr # 49694
Zoro # G4116441
Sold in multiples of 10 for $186.90
$186.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 5"
- Disc Type Type 29
- Grade Very Fine
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 49694
- Zoro # G4116441
- Country of Origin Belgium
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 29 |
Grade | Very Fine |
Series | Interleaf |
Item | Flap Dsc,5x7/8,V Fine,T29,Interleaf Flap |
Operating Speed (RPM) | 12200 RPM |
Description
Flap Dsc,5x7/8,V Fine,T29,Interleaf Flap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CW, 14" x 3/32" x 1", A46T (56240)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 180-Grit, PK 25 (88600)
- ALC Pressure Nozzle Kit (40294)
- ARC ABRASIVES Belt Ao/X Gp 4 X 79 36, 4" W, 79" L, Aluminum Oxide, 36 Grit, AO/X GP (708207902)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 60G (39464)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 60G (42314)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, Reg, 80G (39425)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, A3, XL, 80G (39475)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 80G (42355)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 36G (42341)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 7/8 (66254461060)
- Cgw Abrasives Flap Discs