Shop All Flap Discs
Cgw Abrasives
Flap Dsc, 4.5x7/8, Rd, Fbr Bk Dm, T29, SC, 60G
Mfr # 35836
Zoro # G4112661
Sold in multiples of 25 for $122.25
$122.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Disc Dia. 4-1/2"
- Disc Type 29 - Domed
- Grade B (Soft)
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 35836
- Zoro # G4112661
- Country of Origin Portugal
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Silicon Carbide |
Disc Type | 29 - Domed |
Grade | B (Soft) |
Grit | 60 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Dsc,4.5x7/8,Rd,Fbr Bk Dm,T29,SC,60G |
Description
Flap Dsc,4.5x7/8,Rd,Fbr Bk Dm,T29,SC,60G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" x .035" TIGER AO Type 1 Cutting Wheel, A60T, 3/8" A.H. (57070)
- ALL-SOURCE 4 In. Mounted, Fine Drill-Mounted Wire Wheel (322201DB)
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 120 Grit (30408T)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P120G, PK100 (66261131598)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, A3, XL, 80G (39475)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 36G (42301)
- CGW ABRASIVES Flap Disc, 60 Grit, Poly-Cotton (42304)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, XL, 80G (42745)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, Reg, 60G (42714)
- CGW ABRASIVES Flap Disc, 5x7/8, T29, Z3, XL, 60G (42564)
- MIRKA Alumina Zirconia Flat Flap Disc 4.5" P60 (64-410-060)
- Cgw Abrasives Flap Discs