Shop All Flap Discs
Cgw Abrasives
Flap Dsc, 4.5x7/8, Rd, Fbr Bk Dm, T29, SC, 36G
Mfr # 35835
Zoro # G4112652
Sold in multiples of 25 for $121.25
$121.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Disc Dia. 4-1/2"
- Disc Type 29 - Domed
- Grade B (Soft)
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 35835
- Zoro # G4112652
- Country of Origin Portugal
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Silicon Carbide |
Disc Type | 29 - Domed |
Grade | B (Soft) |
Grit | 36 |
Item | Flap Dsc,4.5x7/8,Rd,Fbr Bk Dm,T29,SC,36G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Dsc,4.5x7/8,Rd,Fbr Bk Dm,T29,SC,36G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Bristle Disc, 7inx7/8 in 36, 5PK (BD-ZB)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/8 Shank (310-002063)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000120912)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (20097)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z-PC, Reg, 40G (41702)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 40G (42322)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 80G (42335)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z-PC, Reg, 60G (41724)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, MedT29 I/L Flap (49690)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 36G (42341)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 5/8-11 (66623399219)
- Cgw Abrasives Flap Discs